| Signaling Area Length | 23.29 ft |
| Operating Mode | Flashing Light |
| Flash Energy | 10 J |
| Height | 4.88 in |
| Flashes per Minute | 1 Hz = 60 flashes/min, 0.75 Hz = 45 flashes/min, 0.5 Hz = 30 flashes/min, 0.1 Hz = 6 flashes/min |
| Lens Color | Amber |
| Rated Voltage | 115 VAC |
| Operating Temperature [Min] | -40 °F |
| Width | 6.54 in |
| Signaling Area Width | 52.5 ft |
| Operating Temperature [Max] | 131 °F |
| Bulb Type | Xenon |
| Mounting Position | Surface/Flush |
| Housing Color | RAL 7035 |
| Power Consumption [Max] | 0.32 A |
| Depth | 4.49 in |
| Signaling Area Height | 42 ft |
| IP Rating | IP66 |
| Light Intensity | 82 cd |
| Voltage Range | 90-135 VAC |
| Weight | 0.88 LB |
| EAN or UPC | 4061131131403 |

