| Operating Temperature [Max] | 131 °F |
| Operating Mode | Flashing Light |
| Flash Energy | 5J |
| Width | 6.78 in |
| Housing Color | RAL 7035 |
| Depth | 4.49 in |
| Cable Entry | 2x M20 on Side, 1x M20 on Bottom |
| Viewing Distance [Max] | 532.33 ft |
| IP Rating | IP66 |
| Housing Material | Polycarbonate / ABS Blend |
| Impact-Proof Housing | IK08 |
| Tone Type | 8 Alarm Tones |
| Signaling Area Width | 38.06 ft |
| Power Consumption [Max] | 0.14 A |
| Voltage Range | 90-135 VAC |
| Voltage | 115 VAC |
| Sound Level Reduction [Max] | 20 dB |
| Sound Level | 101 dB |
| Light Intensity | 49 cd |
| Bulb Type | Xenon |
| Type Rating | UL Type 4/4x |
| Lens Color | Yellow |
| Operating Temperature [Min] | -40 °F |
| Connecting Terminals | 2.5 mm2 Fine Wire |
| Signaling Area Length | 18.04 ft |
| Signaling Are Height | 35.44 ft |
| Tone Frequency | 110 Hz |
| Height | 5.28 in |
| Mounting Position | Surface/Flush |
| Weight | 1.37 LB |
| EAN or UPC | 4061131131717 |

