| Depth | 4.49 in |
| Connecting Terminals | 2.5 mm2 Fine Wire |
| Signaling Are Height | 42 ft |
| Bulb Type | Xenon |
| Tone Frequency | 110 Hz |
| IP Rating | IP66 |
| Lens Color | Amber |
| Mounting Position | Surface/Flush |
| Housing Material | Polycarbonate / ABS Blend |
| Sound Level | 101 dB |
| Cable Entry | 2x M20 on Side, 1x M20 on Bottom |
| Power Consumption [Max] | 0.32 A |
| Operating Temperature [Min] | -40 °F |
| Viewing Distance [Max] | 688.63 ft |
| Impact-Proof Housing | IK08 |
| Voltage Range | 90-135 VAC |
| Flash Energy | 10J |
| Width | 6.77 in |
| Housing Color | RAL 7035 |
| Tone Type | 8 Alarm Tones |
| Signaling Area Width | 52.5 ft |
| Operating Temperature [Max] | 131 °F |
| Voltage | 115 VAC |
| Light Intensity | 82 cd |
| Sound Level Reduction [Max] | 20 dB |
| Type Rating | UL Type 4/4x |
| Height | 5.28 in |
| Signaling Area Length | 23.29 ft |
| Operating Mode | Flashing Light |
| Weight | 1.46 LB |
| EAN or UPC | 4061131131915 |

