| Signaling Area Length | 32.81 ft |
| Housing Color | RAL 3000 |
| Voltage | 12/24/48 VDC |
| Lens Color | Clear |
| Cable Entry | 2x M20 on Side, 1x M20 on Bottom |
| Bulb Type | Xenon |
| Sound Level | 101 dB |
| Connecting Terminals | 2.5 mm2 Fine Wire |
| Height | 5.28 in |
| Width | 6.78 in |
| IP Rating | IP66 |
| Mounting Position | Surface/Flush |
| Signaling Are Height | 59.06 ft |
| Type Rating | UL Type 4/4x |
| Tone Frequency | 110 Hz |
| Viewing Distance [Max] | 928.27 ft |
| Signaling Area Width | 74.14 ft |
| Impact-Proof Housing | IK08 |
| Operating Temperature [Max] | 131 °F |
| Power Consumption [Max] | 0.95 A |
| Housing Material | Polycarbonate / ABS Blend |
| Flash Energy | 10J |
| Operating Mode | Flashing Light |
| Sound Level Reduction [Max] | 20 dB |
| Operating Temperature [Min] | -40 °F |
| Light Intensity | 149 cd |
| Tone Type | 8 Alarm Tones |
| Voltage Range | 10-57 VDC |
| Depth | 4.49 in |
| Weight | 1.28 LB |
| EAN or UPC | 4061131131953 |

