| Voltage Range | 10-57 VDC |
| Operating Temperature [Max] | 131 °F |
| Power Consumption [Max] | 0.275 A |
| Tone Frequency | 110 Hz |
| Housing Material | Polycarbonate / ABS Blend |
| Light Intensity | 23 cd |
| Viewing Distance [Max] | 215.09 ft |
| Cable Entry | 3 x M20 Pre-Embossed |
| Operating Mode | Steady-On Light, Blinking Light, Flashing Light |
| Lens Color | Multicolor |
| Operating Temperature [Min] | -40 °F |
| Sound Level Reduction [Max] | 20 dB |
| Signaling Are Height | 19.68 ft |
| Impact-Proof Housing | IK08 |
| IP Rating | IP66 |
| Depth | 4.72 in |
| Sound Level | 101 dB |
| Voltage | 12/24/48 VDC |
| Signaling Area Width | 17.06 ft |
| Mounting Position | Surface/Flush |
| Connecting Terminals | 0.14 - 2.5 mm2 Fine Stranded |
| Type Rating | UL Type 4/4x |
| Signaling Area Length | 9.84 ft |
| Bulb Type | LED |
| Tone Type | 8 Alarm Tones |
| Width | 6.30 in |
| Housing Color | RAL 7035 |
| Height | 5.31 in |
| Weight | 1.37 LB |
| EAN or UPC | 4061131240259 |

