| Operating Temperature [Min] | -40 °F |
| Power Consumption [Max] | 0.35 A |
| IP Rating | IP66 |
| Flash Energy | 15 J |
| Operating Temperature [Max] | 131 °F |
| Width | 8.35 in |
| Bulb Type | Xenon |
| Signaling Area Height | 79.4 ft |
| Signaling Area Length | 52.17 ft |
| Housing Color | RAL 3000 |
| Flashes per Minute | 1 Hz = 60 flashes/min, 0.75 Hz = 45 flashes/min, 0.5 Hz = 30 flashes/min, 0.1 Hz = 6 flashes/min |
| Operating Mode | Flashing Light |
| Lens Color | Clear |
| Mounting Position | Surface/Flush |
| Height | 6.18 in |
| Rated Voltage | 115 VAC |
| Voltage Range | 90-135 VAC |
| Signaling Area Width | 84.98 ft |
| Depth | 5.67 in |
| Light Intensity | 190 cd |
| Weight | 1.52 LB |
| EAN or UPC | 4061131132110 |

