| Tone Frequency | 110 Hz |
| Mounting Position | Surface/Flush |
| Signaling Area Length | 25.26 ft |
| Depth | 5.67 in |
| Connecting Terminals | 0.14 - 2.5mm2 Fine Wire |
| Tone Type | 8 Alarm Tones |
| Voltage | 115 VAC |
| Bulb Type | Xenon |
| Operating Temperature [Max] | 131 °F |
| IP Rating | IP66 |
| Lens Color | Blue |
| Sound Level Reduction [Max] | 25 dB |
| Viewing Distance [Max] | 486.94 ft |
| Operating Mode | Flashing Light |
| Operating Temperature [Min] | -40 °F |
| Impact-Proof Housing | IK08 |
| Housing Material | Polycarbonate / ABS Blend |
| Voltage Range | 90-135 VAC |
| Flash Energy | 15J |
| Cable Entry | 4x M20 (Prepared) |
| Type Rating | UL Type 4/4x |
| Height | 6.77 in |
| Sound Level | 103 dB |
| Power Consumption [Max] | 0.35 A |
| Signaling Are Height | 38.06 ft |
| Width | 8.50 in |
| Signaling Area Width | 40.36 ft |
| Light Intensity | 41 cd |
| Housing Color | RAL 7035 |
| Weight | 1.98 LB |
| EAN or UPC | 4061131225447 |

