| Voltage Range | 18-30 VDC |
| Operating Temperature [Min] | -40 °F |
| Width | 8.50 in |
| Signaling Are Height | 47.9 ft |
| Mounting Position | Surface/Flush |
| Sound Level | 103 dB |
| Viewing Distance [Max] | 608.37 ft |
| Operating Temperature [Max] | 131 °F |
| Signaling Area Width | 59.72 ft |
| Flash Energy | 15J |
| IP Rating | IP66 |
| Lens Color | Red |
| Housing Color | RAL 7035 |
| Housing Material | Polycarbonate / ABS Blend |
| Cable Entry | 4x M20 (Prepared) |
| Tone Frequency | 110 Hz |
| Depth | 5.67 in |
| Type Rating | UL Type 4/4x |
| Sound Level Reduction [Max] | 25 dB |
| Signaling Area Length | 30.18 ft |
| Bulb Type | Xenon |
| Power Consumption [Max] | 0.75 A |
| Height | 6.77 in |
| Operating Mode | Flashing Light |
| Impact-Proof Housing | IK08 |
| Voltage | 24 VDC |
| Tone Type | 8 Alarm Tones |
| Connecting Terminals | 0.14 - 2.5mm2 Fine Wire |
| Light Intensity | 64 cd |
| Weight | 1.92 LB |
| EAN or UPC | 4061131132714 |

