| Housing Color | RAL 9011 |
| Rated Voltage | 115 VAC |
| Type | Assembly |
| Operating Temperature [Min] | -13 °F |
| Operating Temperature [Max] | 122 °F |
| Depth | 10.16 in |
| Color | Red, Yellow, and Green |
| Width | 2.76 in |
| Light Intensity | 27 cd |
| Voltage Range | 103-126 VAC |
| Height | 2.76 in |
| Bulb Type | LED |
| Power Consumption [Max] | 0.072 A |
| Operating Mode | Steady-On |
| Weight | 0.77 LB |
| EAN or UPC | 4061131249351 |

