| Rated Voltage | 12, 24 VDC |
| Height | 2.76 in |
| Operating Temperature [Max] | 122 °F |
| Width | 2.76 in |
| Voltage Range | 10-27 VAC, 10-27 VDC |
| Bulb Type | LED |
| Operating Mode | Steady-On |
| Depth | 12.64 in |
| Power Consumption [Max] | 0.279 A |
| Light Intensity | 27 cd |
| Type | Assembly |
| Operating Temperature [Min] | -13 °F |
| Color | Red, Yellow, and Green |
| Housing Color | RAL 9011 |
| Weight | 0.99 LB |
| EAN or UPC | 4061131249344 |

