| Lens Color | Clear |
| Housing Color | RAL 7035 |
| Sound Level | 105 dB |
| Signaling Area Width | 52.5 ft |
| Impact-Proof Housing | IK08 |
| Voltage | 230 VAC |
| IP Rating | IP66 |
| Width | 4.33 in |
| Operating Mode | Flashing Light |
| Cable Entry | 3x M20 Knock-Outs Prepared (on Side), 1 Knock-Out on Back |
| Light Intensity | 50 cd |
| Mounting Position | Surface/Flush |
| Housing Material | Polycarbonate / ABS Blend |
| Type Rating | UL Type 4/4x |
| Flash Energy | 5J |
| Sound Level Reduction [Max] | 12 dB |
| Tone Type | 80 Alarm Tones with 4 Stages |
| Tone Frequency | 110 Hz |
| Viewing Distance [Max] | 537.73 ft |
| Connecting Terminals | 2.5 mm2 Fine Wire with Cable End Sleeve |
| Height | 6.81 in |
| Depth | 3.19 in |
| Voltage Range | 187-255 VAC |
| Operating Temperature [Min] | -40 °F |
| Signaling Are Height | 52.5 ft |
| Signaling Area Length | 45.28 ft |
| Bulb Type | Xenon |
| Operating Temperature [Max] | 131 °F |
| Power Consumption [Max] | 0.016 A |
| Weight | 1.6 LB |
| EAN or UPC | 4061131145325 |

