| Depth | 5.2 in |
| IP Rating | IP 66 |
| Height | 5.3 in |
| Cable Entry | 5x M20 Knock-Outs on Side, 1 Knock-Out on Back |
| Mounting Position | Surface/Flush |
| Tone Frequency | 110 Hz |
| Tone Type | 80 Alarm Tones with 4 Stages |
| Operating Temperature [Max] | 131 °F |
| Signaling Area Width | 45.94 ft |
| Operating Temperature [Min] | -40 °F |
| Connecting Terminals | 0.14 - 2.5mm2 Fine Stranded |
| Impact-Proof Housing | IK08 |
| Rated Voltage | 230 VAC |
| Width | 6.4 in |
| Voltage Range | 195-253 VAC |
| Signaling Area Height | 45.94 ft |
| Sound Level Reduction [Max] | -12 dB |
| Housing Color | RAL 7035 |
| Housing Material | Polycarbonate / ABS Blend |
| Sound Level [Max] | 107 dB |
| Signaling Area Length | 59.38 ft |
| Type Rating | UL Type 4/4X |
| Power Consumption [Max] | 0.016 A |
| Weight | 1.72 LB |
| EAN or UPC | 4061131145974 |

