| Sound Level Reduction [Max] | 12 dB |
| Signaling Area Width | 45.94 ft |
| Power Consumption [Max] | 0.08 A |
| Voltage Range | 41-55 VDC |
| Light Intensity | 20 cd |
| Voltage | 48 VDC |
| Viewing Distance [Max] | 340.09 ft |
| Signaling Are Height | 45.94 ft |
| Flash Energy | 5J |
| Mounting Position | Surface/Flush |
| Housing Material | Polycarbonate / ABS Blend |
| Operating Mode | Flashing Light |
| Housing Color | RAL 3000 |
| IP Rating | IP66 |
| Width | 6.50 in |
| Lens Color | Red |
| Cable Entry | 3x M20 Knock-Outs Prepared (on Side), 1 Knock-Out on Back |
| Operating Temperature [Max] | 131 °F |
| Tone Frequency | 110 Hz |
| Connecting Terminals | 2.5 mm2 Fine Wire with Cable End Sleeve |
| Height | 8.46 in |
| Signaling Area Length | 59.38 ft |
| Depth | 5.20 in |
| Bulb Type | Xenon |
| Operating Temperature [Min] | -40 °F |
| Tone Type | 80 Alarm Tones with 4 Stages |
| Type Rating | UL Type 4/4x |
| Impact-Proof Housing | IK08 |
| Sound Level | 107 dB |
| Weight | 1.76 LB |
| EAN or UPC | 4061131146360 |

