| Tone Type | 80 Alarm Tones with 4 Stages |
| Signaling Are Height | 173.22 ft |
| Lens Color | Clear |
| Tone Frequency | 110 Hz |
| Cable Entry | 4x M20 Knock-Outs Prepared (on Side), 1 Knock-Out on Back |
| Housing Color | RAL 3000 |
| Sound Level Reduction [Max] | 10 dB |
| Width | 8.43 in |
| Operating Temperature [Min] | -40 °F |
| Housing Material | Polycarbonate / ABS Blend |
| Operating Mode | Flashing Light |
| Sound Level | 117 dB |
| Connecting Terminals | 2.5 mm2 Fine Wire with Cable End Sleeve |
| Signaling Area Length | 240.49 ft |
| Light Intensity | 265 cd |
| Type Rating | UL Type 4/4x |
| IP Rating | IP66 |
| Signaling Area Width | 173.22 ft |
| Operating Temperature [Max] | 131 °F |
| Flash Energy | 15J |
| Height | 10.63 in |
| Voltage | 48 VDC |
| Bulb Type | Xenon |
| Power Consumption [Max] | 0.23 A |
| Viewing Distance [Max] | 1237.95 ft |
| Depth | 6.14 in |
| Voltage Range | 41-55 VDC |
| Impact-Proof Housing | IK08 |
| Mounting Position | Surface/Flush |
| Weight | 4.6 LB |
| EAN or UPC | 4061131147572 |

