| Height | 10.63 in |
| Sound Level | 122 dB |
| Signaling Area Length | 320.54 ft |
| Voltage | 230 VAC |
| Power Consumption [Max] | 0.2 A |
| Depth | 7.13 in |
| IP Rating | IP66 |
| Voltage Range | 187-255 VAC |
| Bulb Type | Xenon |
| Flash Energy | 10J |
| Tone Frequency | 110 Hz |
| Signaling Area Width | 280.84 ft |
| Type Rating | UL Type 4/4x |
| Housing Color | RAL 3000 |
| Light Intensity | 150 cd |
| Width | 8.43 in |
| Signaling Are Height | 280.84 ft |
| Impact-Proof Housing | IK08 |
| Tone Type | 80 Alarm Tones with 4 Stages |
| Operating Mode | Flashing Light |
| Connecting Terminals | 2.5 mm2 Fine Wire with Cable End Sleeve |
| Viewing Distance [Max] | 931.38 ft |
| Cable Entry | 4x M20 Knock-Outs Prepared (on Side), 1 Knock-Out on Back |
| Sound Level Reduction [Max] | 9 dB |
| Housing Material | Polycarbonate / ABS Blend |
| Mounting Position | Surface/Flush |
| Lens Color | Yellow |
| Operating Temperature [Max] | 131 °F |
| Operating Temperature [Min] | -40 °F |
| Weight | 5.0 LB |
| EAN or UPC | 4061131147893 |

