| Depth | 3.5 in |
| IP Rating | IP 66 |
| Cable Entry | 1x M20 Knock-Out (Side), 1x 10mm Knock-Out (Bottom) |
| Rated Voltage | 115/230 VAC |
| Operating Temperature [Min] | -13 °F |
| Voltage Range | 95-253 VAC |
| Signaling Area Width | 24.6 ft |
| Impact-Proof Housing | IK08 |
| Signaling Area Height | 41.4 ft |
| Housing Color | RAL 7035 |
| Type Rating | UL Type 4/4X |
| Signaling Area Length | 31.5 ft |
| Tone Type | 80 Alarm Tones with 4 Stages |
| Housing Material | Polycarbonate / ABS Blend |
| Connecting Terminals | 0.14 – 1.5 mm2 (Single-Wire) |
| Mounting Position | Surface/Flush |
| Power Consumption [Max] | 0.023 A |
| Tone Frequency | 110 Hz |
| Operating Temperature [Max] | 122 °F |
| Height | 2.8 in |
| Sound Level [Max] | 105 dB |
| Sound Level Reduction [Max] | -20 dB |
| Width | 4.3 in |
| Weight | 0.4 LB |
| EAN or UPC | 4061131255000 |

