| Width | 4.37 in |
| Signaling Area Length | 31.5 ft |
| Sound Level Reduction [Max] | 20 dB |
| Voltage Range | 95-253 VAC |
| Cable Entry | 1x M20 Knock-Out (Side), 1x 10mm Knock-Out (Bottom) |
| Lens Color | Multicolor |
| Connecting Terminals | 0.14 – 1.5 mm2 (single-wire) |
| Signaling Are Height | 41.4 ft |
| Signaling Area Width | 24.6 ft |
| Impact-Proof Housing | IK07 |
| Housing Color | RAL 7035 |
| Power Consumption [Max] | 0.05 A |
| Housing Material | Polycarbonate / ABS Blend |
| Operating Mode | Steady-On Light, Blinking Light, Flashing Light |
| Voltage | 115/230 VAC |
| IP Rating | IP66 |
| Tone Frequency | 110 Hz |
| Tone Type | 80 Alarm Tones with 4 Stages |
| Mounting Position | Surface/Flush |
| Operating Temperature [Min] | -13 °F |
| Height | 3.31 in |
| Sound Level | 105 dB |
| Bulb Type | LED |
| Depth | 3.5 in |
| Operating Temperature [Max] | 122 °F |
| Light Intensity | 16.1 cd |
| Type Rating | UL Type 4/4x |
| Weight | 0.49 LB |
| EAN or UPC | 4061131255024 |

