| Operating Mode | Blinking |
| Rated Voltage | 12, 24 VDC |
| Operating Temperature [Max] | 122 °F |
| Color | Yellow |
| Height | 1.77 in |
| Type | Bulb |
| Power Consumption [Max] | 0.051 A |
| Voltage Range | 10-27 VAC, 10-27 VDC |
| Depth | 0.87 in |
| Light Intensity | 28 cd |
| Width | 0.87 in |
| Bulb Type | LED |
| Operating Temperature [Min] | -13 °F |
| Weight | 0.04 LB |
| EAN or UPC | 4061131246817 |

