Skip to content Skip to navigation menu
Pfannenberg28213000113

28213000113

Item #121278296
Pfannenberg28213000113
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Rated Voltage 230 VAC
Type Bulb
Voltage Range 220-240 VAC
Depth 0.87 in
Power Consumption [Max] 0.011 A
Bulb Type LED
Color Green
Width 0.87 in
Operating Temperature [Max] 122 °F
Operating Temperature [Min] -13 °F
Operating Mode Blinking
Height 1.77 in
Light Intensity 12 cd
Weight 0.04 LB
EAN or UPC 4061131246879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison