| Depth | 0.87 in |
| Light Intensity | 28 cd |
| Power Consumption [Max] | 0.022 A |
| Height | 1.77 in |
| Operating Temperature [Min] | -13 °F |
| Operating Temperature [Max] | 122 °F |
| Bulb Type | LED |
| Rated Voltage | 115 VAC |
| Width | 0.87 in |
| Voltage Range | 103-126 VAC |
| Type | Bulb |
| Color | Yellow |
| Operating Mode | Steady-On |
| Weight | 0.04 LB |
| EAN or UPC | 4061131248774 |

