| Power Consumption [Max] | 0.011 A |
| Operating Mode | Blinking |
| Voltage Range | 103-126 VAC |
| Height | 1.77 in |
| Light Intensity | 14 cd |
| Color | White |
| Width | 0.87 in |
| Rated Voltage | 115 VAC |
| Bulb Type | LED |
| Operating Temperature [Max] | 122 °F |
| Operating Temperature [Min] | -13 °F |
| Depth | 0.87 in |
| Type | Bulb |
| Weight | 0.04 LB |
| EAN or UPC | 4061131248842 |

