| Height | 2.56 in |
| Housing Color | RAL 9011 |
| Type | Signal Tower Base |
| Depth | 2.2 in |
| Operating Temperature [Min] | -13 °F |
| Width | 2.2 in |
| Operating Temperature [Max] | 122 °F |
| Weight | 0.15 LB |
| EAN or UPC | 4061131151043 |
| Height | 2.56 in |
| Housing Color | RAL 9011 |
| Type | Signal Tower Base |
| Depth | 2.2 in |
| Operating Temperature [Min] | -13 °F |
| Width | 2.2 in |
| Operating Temperature [Max] | 122 °F |
| Weight | 0.15 LB |
| EAN or UPC | 4061131151043 |