| Width | 2.20 in |
| Color | Clear |
| Depth | 2.20 in |
| Height | 3.23 in |
| Operating Temperature [Max] | 122 °F |
| Operating Temperature [Min] | -13 °F |
| Type | Module |
| Weight | 0.18 LB |
| EAN or UPC | 4061131151104 |
| Width | 2.20 in |
| Color | Clear |
| Depth | 2.20 in |
| Height | 3.23 in |
| Operating Temperature [Max] | 122 °F |
| Operating Temperature [Min] | -13 °F |
| Type | Module |
| Weight | 0.18 LB |
| EAN or UPC | 4061131151104 |