| Type | Module with Bulb |
| Bulb Type | LED |
| Operating Mode | Steady-On |
| Depth | 2.20 in |
| Height | 3.23 in |
| Rated Voltage | 24 VDC |
| Light Intensity | 4 cd |
| Housing Color | RAL 9011 |
| Operating Temperature [Min] | -13 °F |
| Voltage Range | 20-29 VDC |
| Width | 2.20 in |
| Power Consumption [Max] | 0.035 A |
| Operating Temperature [Max] | 122 °F |
| Color | Green |
| Weight | 0.18 LB |
| EAN or UPC | 4061131151968 |

