Skip to content Skip to navigation menu
Pfannenberg28250078010

28250078010

Item #121278338
Pfannenberg28250078010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Voltage Range 10-27 VAC, 10-27 VDC
Width 2.2 in
Type Module
Operating Temperature [Max] 122 °F
Depth 2.2 in
Housing Color RAL 9011
Operating Mode Flashing
Rated Voltage 12, 24 VDC
Bulb Type Xenon
Power Consumption [Max] 0.04 A
Operating Temperature [Min] -13 °F
Color Clear
Light Intensity 5 cd
Height 3.23 in
Weight 0.2 LB
EAN or UPC 4061131152217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison