| Rated Voltage | 12, 24 VDC |
| Power Consumption [Max] | 0.04 A |
| Width | 2.2 in |
| Operating Temperature [Max] | 122 °F |
| Voltage Range | 10-27 VAC, 10-27 VDC |
| Operating Mode | Flashing |
| Height | 3.23 in |
| Operating Temperature [Min] | -13 °F |
| Type | Module |
| Depth | 2.2 in |
| Color | Amber |
| Housing Color | RAL 9011 |
| Light Intensity | 4 cd |
| Bulb Type | Xenon |
| Weight | 0.2 LB |
| EAN or UPC | 4061131152279 |

