| Operating Temperature [Max] | 122 °F |
| Power Consumption [Max] | 0.015 A |
| Width | 2.20 in |
| Type | Sounder Module |
| Depth | 2.20 in |
| Rated Voltage | 230 VAC |
| Operating Temperature [Min] | -13 °F |
| Voltage Range | 195-253 VAC |
| Height | 4.29 in |
| Weight | 0.29 LB |
| EAN or UPC | 4061131152392 |

