| Housing Color | RAL 9011 |
| Depth | 2.24 in |
| Height | 2.99 in |
| Operating Temperature [Min] | -13 °F |
| Rated Voltage | 12, 24 VDC |
| Width | 2.24 in |
| Type | Signal Tower Base |
| Voltage Range | 8-36 VAC, 8-36 VDC |
| Operating Temperature [Max] | 122 °F |
| Weight | 0.31 LB |
| EAN or UPC | 4061131253693 |

