| Operating Temperature [Min] | -13 °F |
| Rated Voltage | 12, 24 VDC |
| Type | Base and StandSignal Tower |
| Width | 2.95 in |
| Voltage Range | 8-36 VAC, 8-36 VDC |
| Height | 6.5 in |
| Operating Temperature [Max] | 122 °F |
| Depth | 2.95 in |
| Weight | 0.67 LB |
| EAN or UPC | 4061131253723 |
| Operating Temperature [Min] | -13 °F |
| Rated Voltage | 12, 24 VDC |
| Type | Base and StandSignal Tower |
| Width | 2.95 in |
| Voltage Range | 8-36 VAC, 8-36 VDC |
| Height | 6.5 in |
| Operating Temperature [Max] | 122 °F |
| Depth | 2.95 in |
| Weight | 0.67 LB |
| EAN or UPC | 4061131253723 |