| Bulb Type | ASI |
| Operating Temperature [Max] | 122 °F |
| Housing Color | RAL 9011 |
| Operating Temperature [Min] | -13 °F |
| Rated Voltage | 24 VDC |
| Depth | 2.13 in |
| Width | 2.13 in |
| Voltage Range | 27-30 VDC |
| Type | Module |
| Power Consumption [Max] | 0.25 A |
| Height | 3.23 in |
| Weight | 0.2 LB |
| EAN or UPC | 4061131152491 |

