| Depth | 2.76 in |
| Height | 16.14 in |
| Operating Temperature [Max] | 122 °F |
| Width | 2.76 in |
| Type | Mounting StandSignal Tower |
| Operating Temperature [Min] | -13 °F |
| Weight | 0.52 LB |
| EAN or UPC | 4061131152569 |
| Depth | 2.76 in |
| Height | 16.14 in |
| Operating Temperature [Max] | 122 °F |
| Width | 2.76 in |
| Type | Mounting StandSignal Tower |
| Operating Temperature [Min] | -13 °F |
| Weight | 0.52 LB |
| EAN or UPC | 4061131152569 |