| Depth | 1.38 in |
| Type | Tube |
| Operating Temperature [Max] | 122 °F |
| Width | 2.64 in |
| Operating Temperature [Min] | -13 °F |
| Height | 12.2 in |
| Weight | 0.57 LB |
| EAN or UPC | 4061131152651 |
| Depth | 1.38 in |
| Type | Tube |
| Operating Temperature [Max] | 122 °F |
| Width | 2.64 in |
| Operating Temperature [Min] | -13 °F |
| Height | 12.2 in |
| Weight | 0.57 LB |
| EAN or UPC | 4061131152651 |