| Operating Temperature [Max] | 122 °F |
| Depth | 2.56 in |
| Height | 3.35 in |
| Type | Base Mount Bracket |
| Operating Temperature [Min] | -13 °F |
| Width | 3.54 in |
| Weight | 0.32 LB |
| EAN or UPC | 4061131253716 |
| Operating Temperature [Max] | 122 °F |
| Depth | 2.56 in |
| Height | 3.35 in |
| Type | Base Mount Bracket |
| Operating Temperature [Min] | -13 °F |
| Width | 3.54 in |
| Weight | 0.32 LB |
| EAN or UPC | 4061131253716 |