| Type | Base Mount Bracket |
| Height | 3.35 in |
| Operating Temperature [Min] | -13 °F |
| Operating Temperature [Max] | 122 °F |
| Depth | 2.95 in |
| Width | 4.04 in |
| Weight | 0.51 LB |
| EAN or UPC | 4061131253785 |
| Type | Base Mount Bracket |
| Height | 3.35 in |
| Operating Temperature [Min] | -13 °F |
| Operating Temperature [Max] | 122 °F |
| Depth | 2.95 in |
| Width | 4.04 in |
| Weight | 0.51 LB |
| EAN or UPC | 4061131253785 |