| Operating Temperature [Min] | -13 °F |
| Housing Color | RAL 9011 |
| Depth | 2.95 in |
| Height | 1.67 in |
| Operating Temperature [Max] | 122 °F |
| Width | 4.33 in |
| Type | Wall Mount Bracket |
| Weight | 0.15 LB |
| EAN or UPC | 4061131152736 |
| Operating Temperature [Min] | -13 °F |
| Housing Color | RAL 9011 |
| Depth | 2.95 in |
| Height | 1.67 in |
| Operating Temperature [Max] | 122 °F |
| Width | 4.33 in |
| Type | Wall Mount Bracket |
| Weight | 0.15 LB |
| EAN or UPC | 4061131152736 |