| Bulb Type | LED |
| Light Intensity | 12 cd |
| Rated Voltage | 115 VAC |
| Power Consumption [Max] | 0.024 A |
| Height | 3.21 in |
| Operating Temperature [Min] | -13 °F |
| Color | Green |
| Voltage Range | 98-132 VAC |
| Width | 2.2 in |
| Operating Temperature [Max] | 122 °F |
| Operating Mode | Steady-On |
| Type | Module with Bulb |
| Housing Color | RAL 9011 |
| Depth | 2.2 in |
| Weight | 0.2 LB |
| EAN or UPC | 4061131249047 |

