| Depth | 2.2 in |
| Operating Temperature [Max] | 122 °F |
| Light Intensity | 5 cd |
| Color | Red |
| Width | 2.2 in |
| Bulb Type | LED |
| Rated Voltage | 12, 24 VDC |
| Type | Module with Bulb |
| Voltage Range | 10-27 VAC, 10-27 VDC |
| Housing Color | RAL 9011 |
| Height | 3.21 in |
| Power Consumption [Max] | 0.11 A |
| Operating Temperature [Min] | -13 °F |
| Operating Mode | Steady-On |
| Weight | 0.2 LB |
| EAN or UPC | 4061131247067 |

