- Standard Mounted Flap Wheel
- 1 in Diameter
- 60 Grit
| Abrasive Trade Name | A |
| Type | Mounted Wheel |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Bond | Resin |
| Type of Abrasive | Coated |
| Stem Diameter | 1/4 in |
| Dia. | 1 in |
| Mounting | Shank |
| Grit | 60 |
| RPM [Max] | 25000 rpm |
| Weight | 0.19 LB |

