text.skipToContent text.skipToNavigation


24-102

Eye Wash Bottles & Stations

Item #111116827
each
    Shipment Options

Product details

  • Eye Wash Station
  • (2) 16 oz Eye Wash Bottle

description

  • Physician's Care wall mountable eye flush station with single refill bottle.. One bottle of sterile isotonic buffered solution for flushing or irrigating the eyes on a wall mount ready station. Physician's Care eye wash solution helps to clear eyes of foreign material, such as dust, pollen and chemicals, and to relieve itching and burning of the eyes and skin. The plastic squeeze bottle and nozzle help create a fluid stream to direct the solution into the affected areas.

features

  • Two bottles of sterile isotonic buffered solution for washing, flushing and irrigating the eyes and skin
  • Plastic squeeze bottle and nozzle help create a fluid stream to direct solution into the affected areas
  • Easy to install wall mount kit
  • Station measures 17.5" x 3.75" x 10.75"

Specifications

Container Size 16 oz
Container Type Twin Bottle Station
Weight 3.96 LB
EAN or UPC 738743241021

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison