Product details
- Eye Wash Station
- (2) 32 oz Eye Wash Bottle
description
- Physician's Care wall mountable eye flush station with dual eye wash bottles.. Two bottles of sterile isotonic buffered solution for flushing or irrigating the eyes on a wall mount ready station.
features
- Two bottles of sterile isotonic buffered solution for washing, flushing and irrigating the eyes and skin
- Plastic squeeze bottle and nozzle help create a fluid stream to direct solution into the affected areas
- Easy to install wall mount kit
- Station measures 17.5" x 3.75" x 10.75"
Specifications
Container Size | 32 oz |
Container Type | Twin Bottle Station |
Weight | 6.08 LB |
EAN or UPC | 738743243001 |