| Wash Temperature | 104 ⁰F |
| Ply | Single-Ply |
| Lining | Cotton |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Bleach | Do Not Bleach |
| Liner Material | ACP, Kevlar |
| Top Arm Option | Elastic Cuff |
| Size | 18 in |
| Standard | EN 388 2016 D, EN 388 N D, ANSI Method TDM, ANSI Gram 2210, ANSI Cut 4, ANSI Cut 9 A5, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Color | Green |
| Construction | Seamless Knit |
| Weight | 0.06 LB |
| EAN or UPC | 616314129469 |

