PIP
10-KAD2424W/BUCKLE
Kevlar Twill 2 Ply Apron, 24"X24", Neck Strap And Buckle Close At Wais SIZE 24" x 24"-Yellow
Item #114975979
| Wash Instructions | Machine Wash |
| Size | 24 in x 24 in |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Standard | ANSI Method TDM, ANSI Gram 1250, ANSI Cut 3, ANSI Cut 9 A3, Taa Comp |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Closure Type | Buckle |
| Dry Clean | Dry-Clean |
| Fabric | Twill, Kevlar |
| Color | Yellow |
| Weight | 0.58 LB |
| EAN or UPC | 616314231797 |
