| Top Arm Option | Elastic Cuff |
| Construction | Seamless Knit |
| Color | Neon Orange |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Size | 18 in |
| Lining | Cotton |
| Standard | ANSI Method TDM, ANSI Gram 2210, ANSI Cut 4, ANSI Cut 9 A5, Taa Comp |
| Liner Material | ACP, Kevlar |
| Ply | 2-Ply |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Weight | 10.01 LB |
| EAN or UPC | 616314129674 |

