PIP
10-SATA/HAFR-18
CASE PACK/144, ATA HIDEAWAY FR, 13G, A3, ANSI 4 FLAME, 18 Sleeve
Item #118615760
- CASE PACK/144, ATA HIDEAWAY FR, 13G, A3, ANSI 4 FLAME, 18 Sleeve
| Construction | Tube Knit |
| Color | Green |
| Standard | ANSI Method TDM, ANSI Gram 1433, ANSI Cut 3, ANSI Cut 9 A3, ASTM F1358 4, Taa Comp |
| Top Arm Option | Overstitched Elastic |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Ply | Single-Ply |
| Wash Instructions | Machine Wash |
| Liner Material | Aramid, ATA Fiber Technology |
| Bleach | Do Not Bleach |
| Size | 18 in |
| Weight | 13.4 LB |
| EAN or UPC | 616314353895 |
