- XL Size
- Hi Performance Glove Type
| Size | XL |
| Color | Orange |
| Standard | EN 388 4X22, EN 388 2016 4X22BP, EN 388 A 4, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N B, EN 388 I P, ANSI Method TDM, ANSI Gram 603, ANSI Cut 9 A2 |
| Bleach | Do Not Bleach |
| Cuff | Slip-On |
| Impact | Finger, Thumb, Back of Hand |
| Liner Material | Cotton |
| Wash Temperature | 104 ⁰F |
| Resistance Type | Impact Resistant, Cut Resistant, Abrasion Resistant |
| Grip | Dot |
| Sustainability | Reusable/Launderable |
| Coating | PVC |
| Task | Oil and Gas |
| Glove Size | X-Large |
| Construction | Cut-and-Sewn, Reinforced Thumb Crotch |
| Coating Color | Orange |
| Dry Instructions | Hang Dry |
| Wash Instructions | Machine Wash |
| Type | Hi Performance Glove |
| Palm | Synthetic Leather |
| Back | Spandex |
| Weight | 0.57 LB |
| EAN or UPC | 616314367564 |

