PIP
120-MP2120/L
CASE PACK/72, BOSS OIL & GAS, RED PVC PALM GRIP, HV YELLOW L2 IMPACT TPR, SLIP-ON A2 SLIP-CUFF
Item #118615957
- CASE PACK/72, BOSS OIL & GAS, RED PVC PALM GRIP, HV YELLOW L2 IMPACT TPR, SLIP-ON A2 SLIP-CUFF
| Grip | Sandy |
| Cuff | Slip-On |
| Coating | PVC |
| Task | Oil and Gas |
| Standard | EN 388 4X43, EN 388 2016 4X43BP, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N B, EN 388 I P, ANSI Method TDM, ANSI Gram 750, ANSI Cut 9 A2 |
| Impact | Finger, Thumb, Back of Hand |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Hang Dry |
| Wash Instructions | Machine Wash |
| Resistance Type | Impact Resistant, Abrasion Resistant, Cut Resistant |
| Construction | Cut-and-Sewn, Reinforced Thumb Crotch |
| Size | L |
| Bleach | Do Not Bleach |
| Palm | Synthetic Leather |
| Coating Color | Red |
| Liner Material | Cotton |
| Back | Spandex |
| Type | Hi Performance Glove |
| Color | Hi-Vis Yellow |
| Sustainability | Reusable/Launderable |
| Weight | 0.57 LB |
| EAN or UPC | 616314372216 |
