- 2XL Size
- Hi Performance Glove Type
| Wash Temperature | 104 ⁰F |
| Glove Size | 2X-Large |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Instructions | Hang Dry |
| Task | Mechanics |
| Coating | Uncoated |
| Size | 2XL |
| Type | Hi Performance Glove |
| Sustainability | Reusable/Launderable |
| Standard | EN 388 3121, EN 388 2016 3121X, EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N X |
| Palm | Synthetic Leather |
| Back | Fabric |
| Liner Material | Spandex |
| Construction | Cut-and-Sewn, Touchscreen Compatible, Adjustable Straps |
| Color | Gray |
| Cuff | Slip-On |
| Closure Type | Hook and Loop |
| Weight | 18.3 LB |
| EAN or UPC | 616314399206 |

