| Color | Black Glove, No Logo |
| Material | Amara® Synthetic Leather |
| Glove Type | Professional mechanics |
| Glove Size | Large |
| Length | 10 in |
| Weight | 0.23 LB |
| Color | Black Glove, No Logo |
| Material | Amara® Synthetic Leather |
| Glove Type | Professional mechanics |
| Glove Size | Large |
| Length | 10 in |
| Weight | 0.23 LB |