- HAND PROTECTION, PROTECTION FROM COLD
| Construction | Cut-and-Sewn, Reinforced Wear Points |
| Standard | EN 511 22X, EN 511 Convect Cold 2, EN 511 Contact Cold 2, EN 511 Water X |
| Closure Type | Elastic |
| Thumb | Keystone |
| Palm | Reinforced |
| Back | Nylon |
| Size | M |
| Grade | Premium |
| Hide | Top Grain Cowhide |
| Color | Brown |
| Wash Instructions | Do Not Wash |
| Lining | Heatrac |
| Cuff | Elastic |
| Weight | 0.53 LB |
| EAN or UPC | 710927135241 |

