- GLOVE, CAIMAN REVOLUTION, PIG GRAIN, INSULATED, LARGE
| Wash Instructions | Do Not Wash |
| Back | Split Cowhide Leather |
| Palm | Reinforced |
| Grade | Superior |
| Cuff | Gauntlet |
| Color | Gold |
| Hide | Top Grain Pigskin |
| Liner Material | Cotton, Fleece |
| Length | 14 in |
| Closure Type | Slip On |
| Size | L |
| Thumb | Keystone |
| Construction | Cut-and-Sewn, Reinforced Wear Points |
| Task | MIG Welding, Stick Welding |
| Stitching | Kevlar |
| Lining | Fleece |
| Weight | 0.86 LB |
| EAN or UPC | 710927181255 |

